Beli socket pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- G Iron Pipe Fittings Sockatribut:
- Material: Iron
- RUCIKA Pipa HDPE SDR21 PN8Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- Dextone Silicone Sealant Tube Sanitary (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.atribut:
- Density (g/mL): 1
- Volume (ml): 300
- RUCIKA Sambungan Pipa PVC Faucet Socket AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- Ravale Straight Sock Inner Thread (Sambungan Drat Lurus)Deskripsi:sock drat dalam biasa di gunakan untuk penyambungan pada pipa pvc dan pada keran air, karena keran air memiliki drat di luaratribut:
- Thread Size (inch): 1/2x1/2
- Material: Stainless steel
- Dextone Contact Adhesive Bond 888 (Lem Kuning)Deskripsi:Lem Dextone Contact Adhesive adalah lem kuning yang diformulasikan khusus yang biasanya dipakai untuk merekatkan kulit asli, karet (busa), kayu, formika, vinyl, karpet, dll.Lem Dextone Contact Adhesive dibuat dari bahan yang berkualitas juga mempunyai daya rekat yang baik dan tahan lama.atribut:
- Solid Content (%): 20±2
- Density: 0.8g/volume
- Heat Resistance: 80°C
- Open time: 10-20 minutes
- Storage Life: ±12 month
- Toxicity: Non-toxic
- G Iron Pipe Fittings Knee 90°atribut:
- Material: Iron
- UHU Stic Glue (Lem Stik)atribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Adhesive Color: White; Transparent (After curing/drying)
- Adhesive Material: Modified starch
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Type: Wax-like mass
- Washable: Yes
- TSP Screw Fitting Sock GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Tensile Strength (N/mm²): Min. 350
Daftar Harga socket pipa Terbaru November 2026
| RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe) | Rp3.900 |
| G Iron Pipe Fittings Sock | Rp7.900 |
| RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe) | Rp9.900 |
| RUCIKA Pipa HDPE SDR21 PN8 | Rp179.900 |
| Citizen Cartridge Ribbon (Tinta Pita Printer) | Rp789.900 |
| RUCIKA Pipa PVC Standar (PVC Pipe) | Rp52.900 |
| RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe) | Rp6.900 |
| RUCIKA Sambungan Pipa PVC Tee (Connector Pipe) | Rp9.900 |
| RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe) | Rp3.900 |
| Dextone Silicone Sealant Tube Sanitary (Lem Silikon) | Rp45.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20AW%20(Connector%20Pipe)/i9P104821657-2.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20AW%20(Connector%20Pipe)/agP106205376-2.jpg)

/P102095591-1.jpg)
/f1P104821541-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow%20(Connector%20Pipe)/2zP104821107-3.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee%20(Connector%20Pipe)/j9P104821693-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Valve%20Socket%20AW%20(Connector%20Pipe)/l7P104821763-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Faucet%20Socket%20AW%20(Connector%20Pipe)/66P104821222-2.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Reducing%20Socket%20AW%20(Connector%20Pipe)/gqP104821602-1.jpg)
/49P106206153-2.jpg)
/5jP106206199-2.jpg)
%20Lurus/Ravale%20Straight%20Sock%20Inner%20Thread%20(Sambungan%20Drat%20Lurus)/6eP110007230-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Dextone%20Contact%20Adhesive%20Bond%20888%20(Lem%20Kuning)/P102362318-1.jpg)

/3gP101575124-5.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)